Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style Code
0
Base Wt.
2.99 lb
Mounting Style
MF1
Series
Econo-Ram II™
Port Type
NPTF
Seal Type Code
1
Mounting Style Code
23
Actuator Material
Aluminum
Weight per Inch
0.76 lb
Bumpers
w/o Bumpers
Bore Code
B11
Rod Material
Aluminum
Cushions
Cushioned, Cap End
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Rod End Thread
N/A
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Mounting Style Description
Head Rectangular Flange
Rod End Style
Special - Specify
Rod Diameter
1 in
Cylinder Bore Size
2 in
Magnetic Piston
No
End Type
Single Rod
Seal Material
Buna-N
Port Size
3/8
Weight
4.51 LB
We're here for you
with Service Centers across the country - We have your back