Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Code
24
End Type
Single Rod
Lube Specification
Non Lube Design
Seal Type Code
1
Cylinder Bore Size
2 in
Base Wt.
2.99 lb
Rod End Style Code
3
Rod End Thread
3/4-16
Mounting Style Description
Head Rectangular Flange
Actuator Material
Aluminum
Port Size
3/8
Rod Material
Aluminum
Mounting Style
MF1
Bumpers
w/o Bumpers
Weight per Inch
0.76 lb
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Cylinder Style
Tie Rod, NFPA
Rod Diameter
1 in
Bore Code
B11
Port Type
NPTF
Series
Econo-Ram II™
Seal Material
Buna-N
Magnetic Piston
No
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Female, Short
Weight
11.35 LB
We're here for you
with Service Centers across the country - We have your back