Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
Rod End Thread
3/4-16
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MF2
Rod End Style
Male, Small
Cylinder Bore Size
2 in
Mounting Style Code
27
Rod Material
Aluminum
Base Wt.
2.99 lb
Weight per Inch
0.76 lb
Magnetic Piston
No
Mounting Style Description
Cap Rectangular Flange
Cylinder Material
Aluminum
Port Type
NPTF
Seal Material
Buna-N
Series
Econo-Ram II™
Rod End Style Code
2
Cushions
Cushioned, Cap End
End Type
Single Rod
Lube Specification
Non Lube Design
Port Size
3/8
Cylinder Style
Tie Rod, NFPA
Bore Code
B11
Bumpers
w/o Bumpers
Rod Diameter
1 in
Seal Type Code
1
Seal Design
Buna-N Rubber
Weight
9.07 LB
We're here for you
with Service Centers across the country - We have your back