Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Cylinder Bore Size
2 in
End Type
Single Rod
Port Type
NPTF
Bore Code
B11
Mounting Style
MF2
Seal Material
Buna-N
Weight per Inch
0.76 lb
Rod End Style
Male, Small
Actuator Material
Aluminum
Mounting Style Code
28
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Cap Rectangular Flange
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Rod End Thread
3/4-16
Rod Diameter
1 in
Lube Specification
Non Lube Design
Magnetic Piston
No
Seal Type Code
1
Cushions
Cushioned, Both Ends
Rod Material
Aluminum
Rod End Style Code
2
Base Wt.
2.99 lb
Bumpers
w/o Bumpers
Port Size
3/8
Weight
27.31 LB
We're here for you
with Service Centers across the country - We have your back