Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Male, Small
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Weight per Inch
0.76 lb
Lube Specification
Non Lube Design
Base Wt.
2.99 lb
Mounting Style
MF2
Seal Material
Buna-N
Bore Code
B11
Bumpers
w/o Bumpers
Cylinder Bore Size
2 in
Mounting Style Description
Cap Rectangular Flange
Seal Type Code
1
Port Type
NPTF
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Port Size
3/8
Series
Econo-Ram II™
Magnetic Piston
No
Rod End Style Code
2
Rod Material
Aluminum
End Type
Single Rod
Rod Diameter
1 in
Rod End Thread
3/4-16
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
28
Weight
7.55 LB
We're here for you
with Service Centers across the country - We have your back