Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Seal Design
Buna-N Rubber
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Mounting Style
MX3
Lube Specification
Non Lube Design
Mounting Style Description
Tie Rods, Extended Head End
Bore Code
B11
Cylinder Material
Aluminum
Base Wt.
2.99 lb
Bumpers
w/o Bumpers
Cushions
Noncushioned
Series
Econo-Ram II™
Actuator Material
Aluminum
Port Size
3/8
Port Type
NPTF
Seal Type Code
1
Rod End Style Code
2
Mounting Style Code
61
Rod End Thread
3/4-16
Seal Material
Buna-N
Magnetic Piston
No
Rod Diameter
1 in
Rod Material
Aluminum
Cylinder Bore Size
2 in
Cylinder Style
Tie Rod, NFPA
Weight per Inch
0.35 lb
Weight
4.04 LB
We're here for you
with Service Centers across the country - We have your back