Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Hard chrome-plated piston rod
Piston features nylon wear band for longer life
Piston rod lipseal/wiper self-compensating for zero leakage
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Mounting Style Description
Cap Fixed Clevis
End Type
Single Rod
Base Wt.
2.99 lb
Seal Material
Buna-N
Port Type
NPTF
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
84
Series
Econo-Ram II™
Bore Code
B11
Seal Design
Buna-N Rubber
Mounting Style
MP1
Actuator Material
Aluminum
Rod End Style Code
0
Rod Material
Aluminum
Magnetic Piston
No
Bumpers
w/o Bumpers
Seal Type Code
1
Port Size
3/8
Cylinder Bore Size
2 in
Rod End Style
Special - Specify
Cushions
Cushioned, Both Ends
Weight per Inch
0.26 lb
Rod Diameter
1 in
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Rod End Thread
N/A
Weight
4.55 LB
We're here for you
with Service Centers across the country - We have your back