Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Male, Small
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Rod Diameter
1 in
Rod End Style Code
2
Port Size
3/8
Rod End Thread
3/4-16
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Bore Code
B11
Weight per Inch
0.29 lb
Base Wt.
2.99 lb
Rod Material
Aluminum
Mounting Style Code
85
Cushions
Noncushioned
Mounting Style Description
Cap Detachable Clevis
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MP2
Seal Design
Buna-N Rubber
Cylinder Bore Size
2 in
Actuator Material
Aluminum
Magnetic Piston
No
Seal Type Code
1
Seal Material
Buna-N
End Type
Single Rod
Port Type
NPTF
Weight
4.73 LB
We're here for you
with Service Centers across the country - We have your back