Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
2 in
Rod Material
Aluminum
Magnetic Piston
No
Seal Material
Buna-N
Rod End Thread
3/4-16
Mounting Style
MP2
Rod Diameter
1 in
Mounting Style Description
Cap Detachable Clevis
Mounting Style Code
88
Series
Econo-Ram II™
Rod End Style Code
2
Cushions
Cushioned, Both Ends
Port Type
NPTF
Bumpers
w/o Bumpers
Port Size
3/8
End Type
Single Rod
Seal Design
Buna-N Rubber
Base Wt.
2.99 lb
Actuator Material
Aluminum
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Weight per Inch
0.29 lb
Cylinder Material
Aluminum
Bore Code
B11
Seal Type Code
1
Lube Specification
Non Lube Design
Weight
13.43 LB
We're here for you
with Service Centers across the country - We have your back