Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Rod End Thread
3/4-16
Cylinder Bore Size
2 in
Mounting Style
MX0
Rod End Style Code
2
Seal Material
Buna-N
Port Type
NPTF
Rod Material
Aluminum
Seal Type Code
1
Weight per Inch
0.35 lb
Bumpers
w/o Bumpers
Rod End Style
Male, Small
Mounting Style Code
96
Mounting Style Description
No Mount
Rod Diameter
1 in
Port Size
3/8
Series
Econo-Ram II™
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Lube Specification
Non Lube Design
Bore Code
B11
Base Wt.
2.99 lb
End Type
Single Rod
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Weight
5.09 LB
We're here for you
with Service Centers across the country - We have your back