Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Port Size
3/8
Seal Design
Buna-N Rubber
Bore Code
C10
Mounting Style Description
Sleeve Nut Mount
End Type
Single Rod
Rod End Style Code
2
Magnetic Piston
No
Rod Diameter
5/8 in
Rod Material
Aluminum
Lube Specification
Non Lube Design
Mounting Style Code
00
Cylinder Material
Aluminum
Base Wt.
3.25 lb
Series
Econo-Ram II™
Cylinder Style
Tie Rod, NFPA
Weight per Inch
0.37 lb
Cylinder Bore Size
2.5 in
Seal Material
Buna-N
Port Type
NPTF
Seal Type Code
1
Rod End Thread
7/16-20
Rod End Style
Male, Small
Cushions
Cushioned, Both Ends
Actuator Material
Aluminum
Mounting Style
MX5
Port Location
12 O'clock on Each End (Standard)
Weight
4.36 LB
We're here for you
with Service Centers across the country - We have your back