Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Male, Intermediate
Cylinder Material
Aluminum
Rod Diameter
5/8 in
Series
Econo-Ram II™
Magnetic Piston
No
Seal Material
Viton
Seal Type Code
2
Weight per Inch
0.37 lb
Lube Specification
Non Lube Design
Port Type
NPTF
Rod Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MX5
Rod End Thread
1/2-20
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Cushions
Cushioned, Both Ends
Actuator Material
Aluminum
Mounting Style Description
Sleeve Nut Mount
Seal Design
Viton
Mounting Style Code
00
Base Wt.
3.25 lb
Cylinder Bore Size
2.5 in
Bore Code
C10
End Type
Single Rod
Rod End Style Code
4
Port Size
3/8
Weight
3.99 LB
We're here for you
with Service Centers across the country - We have your back