Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Hard chrome-plated piston rod
Piston features nylon wear band for longer life
Piston rod lipseal/wiper self-compensating for zero leakage
Anodized heads and caps for maximum corrosion resistance
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Seal Material
Buna-N
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Magnetic Piston
No
Rod Material
Aluminum
Rod Diameter
5/8 in
Port Type
NPTF
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
1/2-20
Bore Code
C10
Rod End Style Code
4
Mounting Style Code
05
Mounting Style Description
Side Lug
Rod End Style
Male, Intermediate
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Cushions
Noncushioned
Series
Econo-Ram II™
End Type
Single Rod
Cylinder Bore Size
2.5 in
Port Size
3/8
Weight per Inch
0.15 lb
Mounting Style
MS2
Cylinder Material
Aluminum
Base Wt.
3.25 lb
Seal Type Code
1
Weight
4.15 LB
We're here for you
with Service Centers across the country - We have your back