Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Origin
Aluminum NFPA
Rod Material
Aluminum
Seal Material
Buna-N
Mounting Style Description
Side Tapped
Actuator Material
Aluminum
Series
Econo-Ram II™
Rod Diameter
5/8 in
Rod End Style
Male, Small
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
2.5 in
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
2
Mounting Style
MS4
Base Wt.
3.25 lb
Port Size
3/8
Weight per Inch
1.05 lb
Bore Code
C10
Cushions
Noncushioned
Rod End Thread
7/16-20
Magnetic Piston
No
Bumpers
w/o Bumpers
Seal Type Code
1
Lube Specification
Non Lube Design
Port Type
NPTF
Mounting Style Code
13
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back