Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Hard chrome-plated piston rod
Piston features nylon wear band for longer life
Removable rod gland
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Seal Type Code
1
Bore Code
C10
Origin
Aluminum NFPA
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
7/16-20
Rod Material
Aluminum
Mounting Style Code
13
Cylinder Material
Aluminum
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Rod Diameter
5/8 in
Rod End Style Code
2
Weight per Inch
1.05 lb
Port Size
3/8
Base Wt.
3.25 lb
Series
Econo-Ram II™
Mounting Style Description
Side Tapped
End Type
Single Rod
Cylinder Bore Size
2.5 in
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Magnetic Piston
No
Mounting Style
MS4
Cushions
Noncushioned
Rod End Style
Male, Small
Bumpers
w/o Bumpers
Seal Material
Buna-N
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back