Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Cushions
Cushioned, Cap End
Rod End Style
Male, Small
Magnetic Piston
No
Bore Code
C10
Rod End Style Code
2
Rod End Thread
7/16-20
Rod Material
Aluminum
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Rod Diameter
5/8 in
Mounting Style Code
15
Actuator Material
Aluminum
Weight per Inch
1.05 lb
Mounting Style
MS4
End Type
Single Rod
Cylinder Bore Size
2.5 in
Cylinder Style
Tie Rod, NFPA
Seal Type Code
1
Seal Material
Buna-N
Port Type
NPTF
Base Wt.
3.25 lb
Seal Design
Buna-N Rubber
Mounting Style Description
Side Tapped
Port Size
3/8
Weight
19.0 LB
We're here for you
with Service Centers across the country - We have your back