Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Type Code
1
Magnetic Piston
No
Actuator Material
Aluminum
Rod Material
Aluminum
Port Size
3/8
Cylinder Bore Size
2.5 in
Series
Econo-Ram II™
Mounting Style Description
Side Tapped
Rod End Thread
7/16-20
Rod End Style Code
2
Port Location
12 O'clock on Each End (Standard)
Rod Diameter
5/8 in
Port Type
NPTF
Bore Code
C10
Mounting Style Code
15
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Seal Material
Buna-N
Mounting Style
MS4
Rod End Style
Male, Small
Base Wt.
3.25 lb
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Cushions
Cushioned, Cap End
Weight per Inch
1.05 lb
Lube Specification
Non Lube Design
Weight
7.97 LB
We're here for you
with Service Centers across the country - We have your back