Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
5/8 in
Rod Material
Aluminum
Bore Code
C10
Port Size
3/8
Seal Material
Buna-N
Mounting Style
MS4
Cylinder Bore Size
2.5 in
Magnetic Piston
No
Mounting Style Description
Side Tapped
Rod End Style
Male, Small
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Series
Econo-Ram II™
Origin
Aluminum NFPA
Seal Type Code
1
Cushions
Cushioned, Both Ends
Seal Design
Buna-N Rubber
Weight per Inch
1.05 lb
Base Wt.
3.25 lb
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Port Type
NPTF
Rod End Style Code
2
Rod End Thread
7/16-20
End Type
Single Rod
Mounting Style Code
16
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back