Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Base Wt.
3.25 lb
Cylinder Bore Size
2.5 in
Magnetic Piston
No
Actuator Material
Aluminum
Seal Type Code
1
Rod End Style Code
2
Rod End Thread
7/16-20
Series
Econo-Ram II™
End Type
Single Rod
Rod Diameter
5/8 in
Lube Specification
Non Lube Design
Rod Material
Aluminum
Bore Code
C10
Seal Material
Buna-N
Rod End Style
Male, Small
Port Size
3/8
Cylinder Style
Tie Rod, NFPA
Mounting Style
MS4
Mounting Style Description
Side Tapped
Seal Design
Buna-N Rubber
Cushions
Cushioned, Both Ends
Cylinder Material
Aluminum
Mounting Style Code
16
Port Type
NPTF
Weight per Inch
1.05 lb
Weight
5.61 LB
We're here for you
with Service Centers across the country - We have your back