Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
2.5 in
Rod Material
Aluminum
Actuator Material
Aluminum
Port Size
3/8
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Bore Code
C10
Port Type
NPTF
Seal Material
Buna-N
Rod Diameter
5/8 in
Base Wt.
3.25 lb
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Weight per Inch
1.05 lb
Mounting Style Description
Side Tapped
Cushions
Cushioned, Both Ends
Cylinder Style
Tie Rod, NFPA
Rod End Thread
7/16-20
Magnetic Piston
No
End Type
Single Rod
Seal Design
Buna-N Rubber
Mounting Style Code
16
Rod End Style Code
2
Mounting Style
MS4
Series
Econo-Ram II™
Seal Type Code
1
Weight
6.4 LB
We're here for you
with Service Centers across the country - We have your back