Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston rod lipseal/wiper self-compensating for zero leakage
Anodized heads and caps for maximum corrosion resistance
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Mounting Style
MS4
Seal Type Code
1
Mounting Style Description
Side Tapped
Seal Material
Buna-N
Rod Diameter
5/8 in
Actuator Material
Aluminum
Port Type
NPTF
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
7/16-20
Bore Code
C10
Rod Material
Aluminum
Bumpers
w/o Bumpers
Origin
Aluminum NFPA
Seal Design
Buna-N Rubber
End Type
Single Rod
Base Wt.
3.25 lb
Magnetic Piston
No
Rod End Style Code
2
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™
Rod End Style
Male, Small
Cylinder Bore Size
2.5 in
Lube Specification
Non Lube Design
Mounting Style Code
16
Cylinder Material
Aluminum
Port Size
3/8
Weight per Inch
1.05 lb
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back