Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Hard chrome-plated piston rod
Removable rod gland
Piston features nylon wear band for longer life
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Base Wt.
3.25 lb
End Type
Single Rod
Seal Material
Buna-N
Rod End Thread
7/16-20
Seal Type Code
1
Bore Code
C10
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Cylinder Bore Size
2.5 in
Actuator Material
Aluminum
Rod Diameter
5/8 in
Weight per Inch
1.13 lb
Mounting Style
MF1
Mounting Style Description
Head Rectangular Flange
Cushions
Cushioned, Both Ends
Rod End Style Code
2
Port Type
NPTF
Bumpers
w/o Bumpers
Port Size
3/8
Magnetic Piston
No
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Mounting Style Code
24
Lube Specification
Non Lube Design
Rod Material
Aluminum
Weight
16.81 LB
We're here for you
with Service Centers across the country - We have your back