Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston features nylon wear band for longer life
Piston rod lipseal/wiper self-compensating for zero leakage
Anodized heads and caps for maximum corrosion resistance
Rod End Style
Female, Short
Mounting Style
MF2
Series
Econo-Ram II™
Seal Material
Buna-N
Bore Code
C10
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
7/16-20
Magnetic Piston
No
Rod Diameter
5/8 in
Cushions
Noncushioned
Weight per Inch
1.13 lb
Rod End Style Code
3
Mounting Style Description
Cap Rectangular Flange
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Seal Type Code
1
Lube Specification
Non Lube Design
Port Type
NPTF
Port Size
3/8
End Type
Single Rod
Rod Material
Aluminum
Mounting Style Code
25
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Base Wt.
3.25 lb
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
2.5 in
Weight
6.64 LB
We're here for you
with Service Centers across the country - We have your back