Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
72
Bumpers
w/o Bumpers
Weight per Inch
0.5 lb
Bore Code
C10
Cylinder Bore Size
2.5 in
End Type
Single Rod
Rod End Style Code
3
Port Type
NPTF
Mounting Style Description
Head Trunnion
Seal Material
Buna-N
Mounting Style
MT1
Base Wt.
3.25 lb
Port Size
3/8
Series
Econo-Ram II™
Rod Diameter
5/8 in
Cylinder Style
Tie Rod, NFPA
Rod End Style
Female, Short
Seal Type Code
1
Cylinder Material
Aluminum
Cushions
Cushioned, Both Ends
Rod Material
Aluminum
Magnetic Piston
No
Rod End Thread
7/16-20
Actuator Material
Aluminum
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Weight
4.75 LB
We're here for you
with Service Centers across the country - We have your back