Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Intermediate Fixed Trunnion
Cylinder Material
Aluminum
Mounting Style
MT4
Cylinder Bore Size
2.5 in
Seal Type Code
1
End Type
Single Rod
Base Wt.
3.25 lb
Rod Material
Aluminum
Port Type
NPTF
Bore Code
C10
Weight per Inch
3 lb
Rod End Style
Male, Small
Bumpers
w/o Bumpers
Rod End Thread
7/16-20
Series
Econo-Ram II™
Rod Diameter
5/8 in
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Lube Specification
Non Lube Design
Magnetic Piston
No
Actuator Material
Aluminum
Rod End Style Code
2
Cushions
Cushioned, Both Ends
Port Size
3/8
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
80
Weight
75.25 LB
We're here for you
with Service Centers across the country - We have your back