Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
2.5 in
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Cushions
Noncushioned
Rod End Thread
7/16-20
Mounting Style
MP1
Seal Type Code
1
Seal Design
Buna-N Rubber
Port Type
NPTF
Bumpers
w/o Bumpers
Bore Code
C10
Rod End Style Code
2
Magnetic Piston
No
Series
Econo-Ram II™
Port Size
3/8
Rod Diameter
5/8 in
End Type
Single Rod
Rod Material
Aluminum
Lube Specification
Non Lube Design
Mounting Style Description
Cap Fixed Clevis
Seal Material
Buna-N
Actuator Material
Aluminum
Cylinder Material
Aluminum
Mounting Style Code
81
Weight per Inch
0.38 lb
Base Wt.
3.25 lb
Port Location
12 O'clock on Each End (Standard)
Weight
3.63 LB
We're here for you
with Service Centers across the country - We have your back