Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
Cushions
Noncushioned
Seal Design
Buna-N Rubber
Seal Material
Buna-N
End Type
Single Rod
Cylinder Material
Aluminum
Mounting Style Code
81
Mounting Style
MP1
Base Wt.
3.25 lb
Rod Diameter
5/8 in
Rod End Style Code
2
Rod Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Port Size
3/8
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
7/16-20
Bore Code
C10
Rod End Style
Male, Small
Seal Type Code
1
Magnetic Piston
No
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Mounting Style Description
Cap Fixed Clevis
Cylinder Bore Size
2.5 in
Actuator Material
Aluminum
Weight per Inch
0.38 lb
Weight
14.65 LB
We're here for you
with Service Centers across the country - We have your back