Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
End Type
Single Rod
Rod Material
Aluminum
Port Size
3/8
Magnetic Piston
No
Seal Type Code
1
Rod End Style
Male, Small
Mounting Style Code
81
Mounting Style Description
Cap Fixed Clevis
Bore Code
C10
Rod End Style Code
2
Mounting Style
MP1
Actuator Material
Aluminum
Lube Specification
Non Lube Design
Cylinder Bore Size
2.5 in
Weight per Inch
0.38 lb
Seal Material
Buna-N
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Cushions
Noncushioned
Base Wt.
3.25 lb
Rod Diameter
5/8 in
Port Type
NPTF
Rod End Thread
7/16-20
Series
Econo-Ram II™
Weight
5.24 LB
We're here for you
with Service Centers across the country - We have your back