Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Material
Aluminum
Rod End Style
Male, Intermediate
Magnetic Piston
No
Port Size
3/8
Rod End Style Code
4
Mounting Style Code
81
Weight per Inch
0.38 lb
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Cap Fixed Clevis
Cushions
Noncushioned
Port Type
NPTF
Cylinder Bore Size
2.5 in
Series
Econo-Ram II™
Actuator Material
Aluminum
Mounting Style
MP1
Bore Code
C10
Rod End Thread
1/2-20
Rod Diameter
5/8 in
Cylinder Material
Aluminum
Base Wt.
3.25 lb
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Seal Type Code
1
Seal Design
Buna-N Rubber
Lube Specification
Non Lube Design
Seal Material
Buna-N
Weight
5.53 LB
We're here for you
with Service Centers across the country - We have your back