Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston features nylon wear band for longer life
Removable rod gland
Hard chrome-plated piston rod
Piston rod lipseal/wiper self-compensating for zero leakage
Anodized heads and caps for maximum corrosion resistance
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Rod End Style
Male, Small
Mounting Style
MP1
Cylinder Material
Aluminum
Seal Material
Buna-N
Seal Type Code
1
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Base Wt.
3.25 lb
Rod End Thread
7/16-20
End Type
Single Rod
Mounting Style Description
Cap Fixed Clevis
Port Size
3/8
Cushions
Cushioned, Both Ends
Weight per Inch
0.38 lb
Mounting Style Code
84
Rod End Style Code
2
Actuator Material
Aluminum
Bore Code
C10
Cylinder Bore Size
2.5 in
Series
Econo-Ram II™
Lube Specification
Non Lube Design
Rod Diameter
5/8 in
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Magnetic Piston
No
Port Type
NPTF
Weight
3.82 LB
We're here for you
with Service Centers across the country - We have your back