Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Base Wt.
3.25 lb
Rod End Thread
7/16-20
Seal Design
Buna-N Rubber
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™
Seal Material
Buna-N
Mounting Style Code
84
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Port Size
3/8
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
End Type
Single Rod
Rod Material
Aluminum
Bore Code
C10
Cylinder Bore Size
2.5 in
Mounting Style Description
Cap Fixed Clevis
Cushions
Cushioned, Both Ends
Seal Type Code
1
Rod Diameter
5/8 in
Actuator Material
Aluminum
Mounting Style
MP1
Magnetic Piston
No
Rod End Style Code
2
Port Type
NPTF
Weight per Inch
0.38 lb
Weight
7.05 LB
We're here for you
with Service Centers across the country - We have your back