Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Cylinder Bore Size
2.5 in
Port Size
3/8
Rod End Style
Male, Small
Seal Type Code
1
Port Type
NPTF
Bumpers
w/o Bumpers
Cushions
Cushioned, Both Ends
Seal Design
Buna-N Rubber
Rod End Style Code
2
Rod End Thread
7/16-20
Mounting Style Description
Cap Fixed Clevis
Bore Code
C10
Rod Diameter
5/8 in
Mounting Style
MP1
Base Wt.
3.25 lb
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Weight per Inch
0.38 lb
Series
Econo-Ram II™
Lube Specification
Non Lube Design
Seal Material
Buna-N
Mounting Style Code
84
Rod Material
Aluminum
Actuator Material
Aluminum
Weight
9.71 LB
We're here for you
with Service Centers across the country - We have your back