Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
2.5 in
End Type
Single Rod
Port Size
3/8
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Mounting Style Description
Cap Fixed Clevis
Weight per Inch
0.38 lb
Cushions
Cushioned, Both Ends
Rod End Style Code
2
Base Wt.
3.25 lb
Rod End Thread
7/16-20
Rod Diameter
5/8 in
Seal Material
Buna-N
Rod End Style
Male, Small
Magnetic Piston
No
Cylinder Material
Aluminum
Mounting Style Code
84
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Mounting Style
MP1
Port Type
NPTF
Bore Code
C10
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Weight
4.39 LB
We're here for you
with Service Centers across the country - We have your back