Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Mounting Style Code
84
Cylinder Style
Tie Rod, NFPA
Seal Type Code
1
Rod End Style Code
2
Weight per Inch
0.38 lb
Magnetic Piston
No
Rod End Style
Male, Small
End Type
Single Rod
Port Size
3/8
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Mounting Style
MP1
Mounting Style Description
Cap Fixed Clevis
Base Wt.
3.25 lb
Rod End Thread
7/16-20
Series
Econo-Ram II™
Rod Material
Aluminum
Bumpers
w/o Bumpers
Rod Diameter
5/8 in
Seal Material
Buna-N
Port Type
NPTF
Cylinder Bore Size
2.5 in
Cushions
Cushioned, Both Ends
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Bore Code
C10
Weight
6.29 LB
We're here for you
with Service Centers across the country - We have your back