Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
2.5 in
Actuator Material
Aluminum
Rod Material
Aluminum
Base Wt.
3.25 lb
Port Location
12 O'clock on Each End (Standard)
Port Size
3/8
Rod End Thread
7/16-20
End Type
Single Rod
Mounting Style Description
Cap Detachable Clevis
Rod End Style Code
2
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Cushions
Noncushioned
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Bore Code
C10
Magnetic Piston
No
Seal Material
Buna-N
Port Type
NPTF
Rod Diameter
5/8 in
Seal Type Code
1
Lube Specification
Non Lube Design
Mounting Style Code
85
Mounting Style
MP2
Weight per Inch
0.41 lb
Weight
3.66 LB
We're here for you
with Service Centers across the country - We have your back