Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bore Code
C10
Series
Econo-Ram II™
Weight per Inch
0.41 lb
Rod Diameter
5/8 in
Bumpers
w/o Bumpers
Mounting Style Code
85
Cylinder Bore Size
2.5 in
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Actuator Material
Aluminum
Cylinder Material
Aluminum
Mounting Style Description
Cap Detachable Clevis
Base Wt.
3.25 lb
Rod Material
Aluminum
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
2
Lube Specification
Non Lube Design
Magnetic Piston
No
Cushions
Noncushioned
Rod End Style
Male, Small
Mounting Style
MP2
Port Type
NPTF
Seal Design
Buna-N Rubber
Seal Type Code
1
Rod End Thread
7/16-20
Weight
6.12 LB
We're here for you
with Service Centers across the country - We have your back