Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Type Code
1
Mounting Style Description
Cap Detachable Clevis
Cylinder Bore Size
2.5 in
Rod End Style
Male, Small
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Magnetic Piston
No
Rod End Thread
7/16-20
Port Size
3/8
Mounting Style
MP2
Bore Code
C10
Cylinder Material
Aluminum
Rod Diameter
5/8 in
Series
Econo-Ram II™
Rod End Style Code
2
Cushions
Cushioned, Both Ends
Weight per Inch
0.41 lb
End Type
Single Rod
Rod Material
Aluminum
Actuator Material
Aluminum
Mounting Style Code
88
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Base Wt.
3.25 lb
Port Location
12 O'clock on Each End (Standard)
Weight
8.99 LB
We're here for you
with Service Centers across the country - We have your back