Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style
MP2
Cushions
Cushioned, Both Ends
Magnetic Piston
No
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Seal Material
Buna-N
Rod Material
Aluminum
Base Wt.
3.25 lb
Cylinder Material
Aluminum
Actuator Material
Aluminum
Seal Type Code
1
Port Size
3/8
Mounting Style Code
88
Seal Design
Buna-N Rubber
Rod Diameter
5/8 in
Mounting Style Description
Cap Detachable Clevis
Bumpers
w/o Bumpers
Port Type
NPTF
Rod End Thread
7/16-20
Series
Econo-Ram II™
Bore Code
C10
Cylinder Bore Size
2.5 in
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
2
Weight per Inch
0.41 lb
Weight
8.99 LB
We're here for you
with Service Centers across the country - We have your back