Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
Base Wt.
3.25 lb
Cylinder Bore Size
2.5 in
Seal Type Code
1
Port Size
3/8
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
7/16-20
Rod Material
Aluminum
Cushions
Noncushioned
Lube Specification
Non Lube Design
Port Type
NPTF
Rod End Style
Male, Small
Bore Code
C10
Mounting Style Code
93
Weight per Inch
0.23 lb
Cylinder Material
Aluminum
Rod Diameter
5/8 in
Seal Material
Buna-N
Rod End Style Code
2
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Magnetic Piston
No
Origin
Aluminum NFPA
End Type
Single Rod
Mounting Style
MX0
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
No Mount
Seal Design
Buna-N Rubber
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back