Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
5/8 in
Rod Material
Aluminum
Rod End Style
Male, Small
Bumpers
w/o Bumpers
Weight per Inch
0.23 lb
Cushions
Noncushioned
Magnetic Piston
No
Lube Specification
Non Lube Design
Rod End Style Code
2
End Type
Single Rod
Rod End Thread
7/16-20
Port Type
NPTF
Mounting Style Description
No Mount
Mounting Style Code
93
Seal Design
Buna-N Rubber
Base Wt.
3.25 lb
Port Size
3/8
Series
Econo-Ram II™
Cylinder Material
Aluminum
Seal Type Code
1
Bore Code
C10
Actuator Material
Aluminum
Cylinder Bore Size
2.5 in
Mounting Style
MX0
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Weight
4.244 LB
We're here for you
with Service Centers across the country - We have your back