Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
1/2-20
Seal Material
Buna-N
Mounting Style Description
No Mount
Cylinder Style
Tie Rod, NFPA
Rod Diameter
5/8 in
Magnetic Piston
No
Seal Type Code
1
Bumpers
w/o Bumpers
Bore Code
C10
Weight per Inch
0.23 lb
Base Wt.
3.25 lb
Mounting Style Code
93
Cylinder Bore Size
2.5 in
Mounting Style
MX0
Port Type
NPTF
Rod End Style
Male, Intermediate
End Type
Single Rod
Actuator Material
Aluminum
Port Size
3/8
Cylinder Material
Aluminum
Cushions
Noncushioned
Rod End Style Code
4
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Weight
4.4 LB
We're here for you
with Service Centers across the country - We have your back