Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Cylinder Bore Size
2.5 in
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Lube Specification
Non Lube Design
Rod End Style Code
2
Magnetic Piston
No
Rod Material
Aluminum
Rod End Thread
3/4-16
Bumpers
w/o Bumpers
Seal Material
Buna-N
Bore Code
C11
Cushions
Cushioned, Both Ends
Base Wt.
4.06 lb
Rod End Style
Male, Small
Seal Type Code
1
Weight per Inch
1.05 lb
Cylinder Material
Aluminum
Mounting Style
MS1
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Mounting Style Code
04
Port Size
3/8
Series
Econo-Ram II™
Port Type
NPTF
Mounting Style Description
Side End Angle
Rod Diameter
1 in
Weight
41.86 LB
We're here for you
with Service Centers across the country - We have your back