Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Mounting Style
MS4
Rod End Style Code
2
Base Wt.
4.06 lb
Actuator Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Port Size
3/8
Cylinder Material
Aluminum
Seal Type Code
1
End Type
Single Rod
Mounting Style Description
Side Tapped
Cylinder Bore Size
2.5 in
Mounting Style Code
13
Lube Specification
Non Lube Design
Weight per Inch
1.05 lb
Rod End Thread
3/4-16
Rod Diameter
1 in
Seal Material
Buna-N
Bore Code
C11
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Cushions
Noncushioned
Rod Material
Aluminum
Bumpers
w/o Bumpers
Weight
22.96 LB
We're here for you
with Service Centers across the country - We have your back