Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Port Type
NPTF
Mounting Style Description
Side Tapped
End Type
Single Rod
Weight per Inch
1.05 lb
Mounting Style Code
13
Rod Diameter
1 in
Port Size
3/8
Rod End Thread
3/4-16
Base Wt.
4.06 lb
Seal Material
Buna-N
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Bore Code
C11
Series
Econo-Ram II™
Seal Type Code
1
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Rod End Style Code
2
Cushions
Noncushioned
Mounting Style
MS4
Cylinder Bore Size
2.5 in
Actuator Material
Aluminum
Magnetic Piston
No
Weight
6.68 LB
We're here for you
with Service Centers across the country - We have your back