Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
3/4-16
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Cylinder Bore Size
2.5 in
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Seal Type Code
1
Rod Diameter
1 in
Rod End Style
Male, Small
Mounting Style Description
Side Tapped
Base Wt.
4.06 lb
Magnetic Piston
No
Origin
Aluminum NFPA
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
1.05 lb
Mounting Style Code
16
Port Type
NPTF
Bore Code
C11
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Mounting Style
MS4
Rod Material
Aluminum
Port Size
3/8
Cylinder Material
Aluminum
Rod End Style Code
2
Actuator Material
Aluminum
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back