Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Weight per Inch
1.05 lb
Rod End Style
Male, Small
Cylinder Material
Aluminum
Magnetic Piston
No
Mounting Style Code
16
Actuator Material
Aluminum
Base Wt.
4.06 lb
End Type
Single Rod
Cylinder Bore Size
2.5 in
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Rod End Thread
3/4-16
Seal Material
Buna-N
Series
Econo-Ram II™
Port Type
NPTF
Cushions
Cushioned, Both Ends
Rod Material
Aluminum
Mounting Style
MS4
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Bore Code
C11
Seal Type Code
1
Rod End Style Code
2
Rod Diameter
1 in
Mounting Style Description
Side Tapped
Weight
11.41 LB
We're here for you
with Service Centers across the country - We have your back