Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
3/4-16
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Rod Diameter
1 in
Cushions
Noncushioned
Mounting Style Code
21
Port Type
NPTF
Rod End Style Code
2
Mounting Style
MF1
Actuator Material
Aluminum
Seal Type Code
1
Mounting Style Description
Head Rectangular Flange
Cylinder Bore Size
2.5 in
Magnetic Piston
No
Seal Material
Buna-N
Base Wt.
4.06 lb
Lube Specification
Non Lube Design
Port Size
3/8
End Type
Single Rod
Seal Design
Buna-N Rubber
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
Cylinder Material
Aluminum
Weight per Inch
1.13 lb
Rod End Style
Male, Small
Bore Code
C11
Rod Material
Aluminum
Weight
15.36 LB
We're here for you
with Service Centers across the country - We have your back