Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Male, Small
Port Type
NPTF
Magnetic Piston
No
Cylinder Bore Size
2.5 in
Cushions
Noncushioned
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Base Wt.
4.06 lb
Bore Code
C11
Rod Diameter
1 in
Rod End Thread
3/4-16
Cylinder Material
Aluminum
Actuator Material
Aluminum
Mounting Style Code
21
End Type
Single Rod
Bumpers
w/o Bumpers
Seal Type Code
1
Series
Econo-Ram II™
Rod End Style Code
2
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Mounting Style
MF1
Weight per Inch
1.13 lb
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Head Rectangular Flange
Port Size
3/8
Rod Material
Aluminum
Weight
30.05 LB
We're here for you
with Service Centers across the country - We have your back