Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
Rod End Style Code
4
Mounting Style Description
Head Rectangular Flange
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Lube Specification
Non Lube Design
Rod Material
Aluminum
Cylinder Bore Size
2.5 in
Cushions
Noncushioned
Seal Type Code
1
Bore Code
C11
Base Wt.
4.06 lb
Rod Diameter
1 in
Mounting Style Code
21
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Intermediate
Actuator Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MF1
Magnetic Piston
No
Weight per Inch
1.13 lb
Rod End Thread
7/8-14
Port Size
3/8
End Type
Single Rod
Seal Material
Buna-N
Cylinder Material
Aluminum
Series
Econo-Ram II™
Weight
16.49 LB
We're here for you
with Service Centers across the country - We have your back