Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Bumpers
Bumpers on Both Ends
Cylinder Style
Tie Rod, NFPA
Seal Type Code
B
Base Wt.
4.06 lb
Port Type
NPTF
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Cylinder Bore Size
2.5 in
Lube Specification
Non Lube Design
Rod Material
Aluminum
Rod End Style
Male, Intermediate
Cylinder Material
Aluminum
Weight per Inch
1.13 lb
Seal Material
Buna-N
Mounting Style Code
21
Rod End Style Code
4
Rod Diameter
1 in
Rod End Thread
7/8-14
Cushions
Noncushioned
Mounting Style Description
Head Rectangular Flange
Series
Econo-Ram II™
Magnetic Piston
No
Bore Code
C11
Mounting Style
MF1
Port Size
3/8
Port Location
12 O'clock on Each End (Standard)
Weight
27.79 LB
We're here for you
with Service Centers across the country - We have your back